Zoro Homepage

Metric Threading Tool, Topping, 13.000 Mm Min Bore, 31.00 Mm Max

  • Mfr # TMT-200250-31

  • Zoro # G011242908


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Use With Internal Thread Size
M20x2.5
Overall Length
3.00 in
Shank Dia.
0.5000 in
Cutting Direction
Right Hand
Head Width
12.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMT-200250-31
Zoro #
G011242908
UPC #
-
Country of Origin
United States

Dimensions

Use With Internal Thread Size
M20x2.5
Overall Length
3.00 in
Shank Dia.
0.5000 in
Head Width
12.50 mm
Min. Bore Dia.
13.000 mm
Max. Bore Depth
31.00 mm
Neck Dia.
10.870 mm

Details

Cutting Direction
Right Hand
Projection
1.353 mm
SAE or Metric
Metric
Angle per Side
30
Offset
1.086 mm
Coating
UN
Included Angle
60
Centerline Offset
6.150 mm

Description

13.000 Mm Min Bore Dia X 31.00 Mm Max Bore Depth X 1.353 Mm Projection X 0.5000 Shank Dia X 3.00 Overall Length M20X2.5 - Carbide Metric Thread - Topping Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.