
Metric Threading Tool, Topping, 13.000 Mm Min Bore, 31.00 Mm Max
Mfr # TMT-200250-31X
Zoro # G611242919
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Use With Internal Thread Size
M20x2.5
Overall Length
3.00 in
Cutting Direction
Right Hand
Shank Dia.
0.5000 in
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TMT-200250-31X
Zoro #
G611242919
UPC #
-
Country of Origin
United States
Dimensions
Use With Internal Thread Size
M20x2.5
Overall Length
3.00 in
Shank Dia.
0.5000 in
Head Width
12.50 mm
Min. Bore Dia.
13.000 mm
Max. Bore Depth
31.00 mm
Neck Dia.
10.870 mm
Details
Cutting Direction
Right Hand
SAE or Metric
Metric
Included Angle
60
Centerline Offset
6.150 mm
Offset
1.086 mm
Coating
AlTiN
Angle per Side
30
Projection
1.353 mm
Description
13.000 Mm Min Bore Dia X 31.00 Mm Max Bore Depth X 1.353 Mm Projection X 0.5000 Shank Dia X 3.00 Overall Length M20X2.5 - Carbide Metric Thread - Topping Right Hand, Altin Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.