Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Threading Tool, Topping, 1.700 Mm Min Bore, 7.00 Mm Max

  • Mfr # TMT-025045-07

  • Zoro # G311242882


product price: $53.15
/ea

Key Features

Use With Internal Thread Size
M2.5x0.45
Shank Dia.
0.1250 in
Overall Length
1.50 in
Cutting Direction
Right Hand
Included Angle
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMT-025045-07
Zoro #
G311242882
UPC #
-
Country of Origin
United States

Dimensions

Use With Internal Thread Size
M2.5x0.45
Shank Dia.
0.1250 in
Overall Length
1.50 in
Max. Bore Depth
7.00 mm
Min. Bore Dia.
1.700 mm
Head Width
1.50 mm
Neck Dia.
0.980 mm

Details

Cutting Direction
Right Hand
Included Angle
60
Coating
UN
Centerline Offset
-0.090 mm
Angle per Side
30
SAE or Metric
Metric
Projection
0.244 mm
Offset
0.300 mm

Description

1.700 Mm Min Bore Dia X 7.00 Mm Max Bore Depth X 0.244 Mm Projection X 0.1250 Shank Dia X 1.50 Overall Length M2.5X0.45 - Carbide Metric Thread - Topping Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.