Zoro Homepage

Metric Threading Tool, Topping, 2.200 Mm Min Bore, 6.00 Mm Max

  • Mfr # TMT-030050-06X

  • Zoro # G911242848


product price: $47.25
/ea

Key Features

Use With Internal Thread Size
M3x0.5
Overall Length
1.50 in
Cutting Direction
Right Hand
Shank Dia.
0.1250 in
Min. Bore Dia.
2.200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMT-030050-06X
Zoro #
G911242848
UPC #
-
Country of Origin
United States

Dimensions

Use With Internal Thread Size
M3x0.5
Overall Length
1.50 in
Shank Dia.
0.1250 in
Min. Bore Dia.
2.200 mm
Head Width
2.00 mm
Neck Dia.
1.450 mm
Max. Bore Depth
6.00 mm

Details

Cutting Direction
Right Hand
Centerline Offset
0.410 mm
SAE or Metric
Metric
Angle per Side
30
Coating
AlTiN
Offset
0.319 mm
Projection
0.271 mm
Included Angle
60

Description

2.200 Mm Min Bore Dia X 6.00 Mm Max Bore Depth X 0.271 Mm Projection X 0.1250 Shank Dia X 1.50 Overall Length M3X0.5 - Carbide Metric Thread - Topping Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.