
Metric Threading Tool, Topping, 2.200 Mm Min Bore, 8.00 Mm Max
Mfr # TMT-030050-08
Zoro # G011242847
product price: $42.15
/eaKey Features
Use With Internal Thread Size
M3x0.5
Overall Length
1.50 in
Cutting Direction
Right Hand
Shank Dia.
0.1250 in
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TMT-030050-08
Zoro #
G011242847
UPC #
-
Country of Origin
United States
Dimensions
Use With Internal Thread Size
M3x0.5
Overall Length
1.50 in
Shank Dia.
0.1250 in
Min. Bore Dia.
2.200 mm
Max. Bore Depth
8.00 mm
Head Width
2.00 mm
Neck Dia.
1.450 mm
Details
Cutting Direction
Right Hand
SAE or Metric
Metric
Offset
0.319 mm
Projection
0.271 mm
Centerline Offset
0.410 mm
Angle per Side
30
Included Angle
60
Coating
UN
Description
2.200 Mm Min Bore Dia X 8.00 Mm Max Bore Depth X 0.271 Mm Projection X 0.1250 Shank Dia X 1.50 Overall Length M3X0.5 - Carbide Metric Thread - Topping Right Hand
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.