Zoro Homepage

Metric Threading Tool, Topping, 2.200 Mm Min Bore, 8.00 Mm Max

  • Mfr # TMT-030050-08X

  • Zoro # G311242929


product price: $47.25
/ea

Key Features

Use With Internal Thread Size
M3x0.5
Cutting Direction
Right Hand
Overall Length
1.50 in
Shank Dia.
0.1250 in
Angle per Side
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMT-030050-08X
Zoro #
G311242929
UPC #
-
Country of Origin
United States

Dimensions

Use With Internal Thread Size
M3x0.5
Overall Length
1.50 in
Shank Dia.
0.1250 in
Neck Dia.
1.450 mm
Head Width
2.00 mm
Max. Bore Depth
8.00 mm
Min. Bore Dia.
2.200 mm

Details

Cutting Direction
Right Hand
Angle per Side
30
Offset
0.319 mm
Coating
AlTiN
Included Angle
60
Centerline Offset
0.410 mm
Projection
0.271 mm
SAE or Metric
Metric

Description

2.200 Mm Min Bore Dia X 8.00 Mm Max Bore Depth X 0.271 Mm Projection X 0.1250 Shank Dia X 1.50 Overall Length M3X0.5 - Carbide Metric Thread - Topping Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.