Zoro Homepage

Metric Threading Tool, Topping, 4.500 Mm Min Bore, 10.00 Mm Max

  • Mfr # TMT-060100-10

  • Zoro # G311242868


product price: $43.59
/ea

Key Features

Use With Internal Thread Size
M6x1
Cutting Direction
Right Hand
Overall Length
1.50 in
Shank Dia.
0.1875 in
Centerline Offset
1.620 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMT-060100-10
Zoro #
G311242868
UPC #
-
Country of Origin
United States

Dimensions

Use With Internal Thread Size
M6x1
Overall Length
1.50 in
Shank Dia.
0.1875 in
Neck Dia.
3.180 mm
Min. Bore Dia.
4.500 mm
Max. Bore Depth
10.00 mm
Head Width
4.00 mm

Details

Cutting Direction
Right Hand
Centerline Offset
1.620 mm
Included Angle
60
Angle per Side
30
SAE or Metric
Metric
Coating
UN
Projection
0.541 mm
Offset
0.511 mm

Description

4.500 Mm Min Bore Dia X 10.00 Mm Max Bore Depth X 0.541 Mm Projection X 0.1875 Shank Dia X 1.50 Overall Length M6X1 - Carbide Metric Thread - Topping Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.