Zoro Homepage

Metric Threading Tool, Topping, 6.000 Mm Min Bore, 14.00 Mm Max

  • Mfr # TMT-080125-14X

  • Zoro # G511242866


product price: $65.29
/ea

Key Features

Use With Internal Thread Size
M8x1.25
Overall Length
2.00 in
Cutting Direction
Right Hand
Shank Dia.
0.3125 in
Max. Bore Depth
14.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMT-080125-14X
Zoro #
G511242866
UPC #
-
Country of Origin
United States

Dimensions

Use With Internal Thread Size
M8x1.25
Overall Length
2.00 in
Shank Dia.
0.3125 in
Max. Bore Depth
14.00 mm
Neck Dia.
4.550 mm
Min. Bore Dia.
6.000 mm
Head Width
5.50 mm

Details

Cutting Direction
Right Hand
Included Angle
60
Offset
0.607 mm
SAE or Metric
Metric
Coating
AlTiN
Centerline Offset
1.530 mm
Angle per Side
30
Projection
0.677 mm

Description

6.000 Mm Min Bore Dia X 14.00 Mm Max Bore Depth X 0.677 Mm Projection X 0.3125 Shank Dia X 2.00 Overall Length M8X1.25 - Carbide Metric Thread - Topping Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.