Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling, 2, 5.3 mm, Single

  • Mfr # BMRM-018-2X

  • Zoro # G2043383


product price: $29.15
/ea

Key Features

Number of Flutes
2
Length of Cut
5.3 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMRM-018-2X
Zoro #
G2043383
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5.3 mm
Shank Dia.
4 mm
Overall Length
50 mm
Milling Dia.
1.8 mm

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
End Mill Style
Ball Nose
Item
Milling
End Mill Application
Finishing
Drilling Tool Configuration
Individual
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Material Applications
Alloy Steel, Inconel, Nickel, Stainless Steels, Titanium, Tool and Die Steel
Finish - Machining
AlTiN
Primary Material Application ISO Code
M, N, P, S
Measurement System
Metric
Shank Type - Machining
Straight
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through

Description

Milling, 1.8 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.