Zoro Homepage

Milling, 4, 75 mm, Single

  • Mfr # BELM-250-4X

  • Zoro # G2043079


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
75 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BELM-250-4X
Zoro #
G2043079
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
75 mm
Shank Dia.
25 mm
Overall Length
150 mm
Milling Dia.
25 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Item
Milling
End Mill Style
Ball Nose
End Mill Application
Finishing
Shank Type - Machining
Straight
Material Applications
Alloy Steel, Inconel, Nickel, Stainless Steels, Titanium, Tool and Die Steel
Measurement System
Metric
Finish - Machining
AlTiN
Primary Material Application ISO Code
M, N, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through

Description

Milling, 25 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.