Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHLM-200-4X
Zoro #
G2042141
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
75.00 mm
Shank Dia.
20.00 mm
Overall Length
150.00 mm
Milling Dia.
20.00 mm
Details
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
End Mill Style
Square
Item
Square End Mill
Helix Angle
38 Degrees
End Mill Application
Roughing
List Number
SHLM
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Primary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Primary Material Application
Steel
Measurement System
Metric
Chip-Breaker
Yes
Material Applications
Inconel, Nickel Alloy and High Temperature Material, Titanium Alloy
Number of Coolant Holes
0
Finish - Machining
AlTiN
Flute Type
Helical
Description
Square End Mill, 20.00 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 75.00 mm, Overall Length 150.00 mm, Shank Dia. 20.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.