Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QC Blank, D .5000, Split L.6250, OAL 3 In

  • Mfr # QSP-500-3.0

  • Zoro # G8014885


product price: $60.69
/ea

Key Features

Single End/Double End
Single End
Material - Machining
Carbide
Measurement System
Fractional Inch
Cutter Dia.
1/2 in
Decimal Equivalent
0.5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSP-500-3.0
Zoro #
G8014885
UPC #
728709166086
Country of Origin
United States

Dimensions

Cutter Dia.
1/2 in
Split Length
5/8 in
Overall Length
3 in
Diameter
1/2"
Dimension Type
Decimal Inch
Diameter Tolerance
-0.0001"/-0.0002"
Cutter Dia. - Machining
1/2"
Shank Dia.
1/2"

Details

Single End/Double End
Single End
Material - Machining
Carbide
Measurement System
Fractional Inch
Decimal Equivalent
0.5000
End Type
Single
Material
C2 Micrograin Carbide
Item
Engraving Blank
Split Tolerance
+.001-.000 in
Finish
Unfinished
Finish - Machining
Bright (Uncoated)
List Number
QSP
Primary Material Application
All Materials

Description

Engraving Blank, Carbide, Single End, 1/2 in, Bright (Uncoated), Fractional Inch, 0.5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.