Zoro Homepage

QC Blank, D.1875, Split L.3750, OAL 1.000

  • Mfr # QSP-187-1.5

  • Zoro # G8117462


product price: $22.25
/ea

Key Features

Single End/Double End
Single End
Material - Machining
Carbide
Measurement System
Fractional Inch
Cutter Dia.
3/16 in
Decimal Equivalent
0.1875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSP-187-1.5
Zoro #
G8117462
UPC #
728709165942
Country of Origin
United States

Dimensions

Cutter Dia.
3/16 in
Split Length
3/8 in
Overall Length
1-1/2 in
Diameter Tolerance
-0.0001"/-0.0002"
Diameter
3/16"
Dimension Type
Decimal Inch
Cutter Dia. - Machining
3/16"
Shank Dia.
3/16"

Details

Single End/Double End
Single End
Material - Machining
Carbide
Measurement System
Fractional Inch
Decimal Equivalent
0.1875
Item
Engraving Blank
Split Tolerance
+.001-.000 in
End Type
Single
Finish
Unfinished
Material
C2 Micrograin Carbide
Finish - Machining
Bright (Uncoated)
List Number
QSP
Primary Material Application
All Materials

Description

Engraving Blank, Carbide, Single End, 3/16 in, Bright (Uncoated), Fractional Inch, 0.1875

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.