Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QC Blank, D.1875, Split L.3750, OAL1.000

  • Mfr # QSP-187-2.0

  • Zoro # G8195966


product price: $21.99
/ea

Key Features

Single End/Double End
Single End
Material - Machining
Carbide
Measurement System
Fractional Inch
Cutter Dia.
3/16 in
Decimal Equivalent
0.1875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSP-187-2.0
Zoro #
G8195966
UPC #
728709165959
Country of Origin
United States

Dimensions

Cutter Dia.
3/16 in
Split Length
3/8 in
Overall Length
2 in
Dimension Type
Decimal Inch
Diameter
3/16"
Diameter Tolerance
-0.0001"/-0.0002"
Cutter Dia. - Machining
3/16"
Shank Dia.
3/16"

Details

Single End/Double End
Single End
Material - Machining
Carbide
Measurement System
Fractional Inch
Decimal Equivalent
0.1875
End Type
Single
Material
C2 Micrograin Carbide
Item
Engraving Blank
Finish
Unfinished
Split Tolerance
+.001-.000 in
List Number
QSP
Primary Material Application
All Materials
Finish - Machining
Bright (Uncoated)

Description

Engraving Blank, Carbide, Single End, 3/16 in, Bright (Uncoated), Fractional Inch, 0.1875

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.