Zoro Homepage

QC Blank, D.2500, Split L.3750, OAL3.000

  • Mfr # QSP-250-3.0

  • Zoro # G8127725


product price: $26.99
/ea

Key Features

Single End/Double End
Single End
Material - Machining
Carbide
Measurement System
Fractional Inch
Cutter Dia.
1/4 in
Decimal Equivalent
0.2500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSP-250-3.0
Zoro #
G8127725
UPC #
728709165980
Country of Origin
United States

Dimensions

Cutter Dia.
1/4 in
Split Length
3/8 in
Overall Length
3 in
Diameter Tolerance
-0.0001"/-0.0002"
Dimension Type
Decimal Inch
Diameter
1/4"
Cutter Dia. - Machining
1/4"
Shank Dia.
1/4"

Details

Single End/Double End
Single End
Material - Machining
Carbide
Measurement System
Fractional Inch
Decimal Equivalent
0.2500
Split Tolerance
+.001-.000 in
Item
Engraving Blank
Material
C2 Micrograin Carbide
End Type
Single
Finish
Unfinished
List Number
QSP
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials

Description

Engraving Blank, Carbide, Single End, 1/4 in, Bright (Uncoated), Fractional Inch, 0.2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.