Zoro Homepage

QC Blank, D.3125, Split L.5000, OAL3.000

  • Mfr # QSP-312-3.0

  • Zoro # G8248886


product price: $36.69
/ea

Key Features

Single End/Double End
Single End
Material - Machining
Carbide
Measurement System
Fractional Inch
Cutter Dia.
5/16 in
Decimal Equivalent
0.3125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSP-312-3.0
Zoro #
G8248886
UPC #
728709166017
Country of Origin
United States

Dimensions

Cutter Dia.
5/16 in
Split Length
1/2 in
Overall Length
3 in
Diameter
5/16"
Diameter Tolerance
-0.0001"/-0.0002"
Dimension Type
Decimal Inch
Cutter Dia. - Machining
5/16"
Shank Dia.
5/16"

Details

Single End/Double End
Single End
Material - Machining
Carbide
Measurement System
Fractional Inch
Decimal Equivalent
0.3125
Split Tolerance
+.001-.000 in
Material
C2 Micrograin Carbide
Item
Engraving Blank
End Type
Single
Finish
Unfinished
List Number
QSP
Primary Material Application
All Materials
Finish - Machining
Bright (Uncoated)

Description

Engraving Blank, Carbide, Single End, 5/16 in, Bright (Uncoated), Fractional Inch, 0.3125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.