Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QC Blank, D.5000, Split L.6250, OAL4.500

  • Mfr # QSP-500-4.5

  • Zoro # G7867291


product price: $71.19
/ea

Key Features

Single End/Double End
Single End
Material - Machining
Carbide
Measurement System
Fractional Inch
Cutter Dia.
1/2 in
Decimal Equivalent
0.5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSP-500-4.5
Zoro #
G7867291
UPC #
728709166116
Country of Origin
United States

Dimensions

Cutter Dia.
1/2 in
Split Length
5/8 in
Overall Length
4-1/2 in
Diameter
1/2"
Diameter Tolerance
-0.0001"/-0.0002"
Dimension Type
Decimal Inch
Cutter Dia. - Machining
1/2"
Shank Dia.
1/2"

Details

Single End/Double End
Single End
Material - Machining
Carbide
Measurement System
Fractional Inch
Decimal Equivalent
0.5000
Split Tolerance
+.001-.000 in
Item
Engraving Blank
Material
C2 Micrograin Carbide
Finish
Unfinished
End Type
Single
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
List Number
QSP

Description

Engraving Blank, Carbide, Single End, 1/2 in, Bright (Uncoated), Fractional Inch, 0.5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.