Quick Change - 0.0938in Broach Width x 1.000in 1 Broach Depth x 0.170in Broach Height x 0.1875in

  • Mfr # QBRK-093001000

  • Zoro # G016053486


product price:  $43.89
/ea

Key Features

Min. Bore Dia.
0.1875" (3/16)
Shank Dia.
0.1875" (3/16)
Head Width
0.170"
Coating
UN
Max. Bore Depth
1.000" (1)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBRK-093001000
Zoro #
G016053486
UPC #
-
Country of Origin
United States

Dimensions

Min. Bore Dia.
0.1875" (3/16)
Shank Dia.
0.1875" (3/16)
Head Width
0.170"
Max. Bore Depth
1.000" (1)

Details

Coating
UN

Description

0.0938in Broach Width x 1.000in 1 Broach Depth x 0.170in Broach Height x 0.1875in 3/16 Shank DIA x 2.00in 2 Overall Length - Carbide Quick Change - Broaching- Standard Keyway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.