
Quick Change - 0.125in 1/8 Broach Width x 0.50in Broach Depth x 0.159in Broach Height x 0.187
Mfr # QBRK-12500500
Zoro # G316053476
product price:Â $45.45
/eaKey Features
Shank Dia.
0.1875" (3/16)
Max. Bore Depth
0.500" (1/2)
Head Width
0.159"
Min. Bore Dia.
0.1875" (3/16)
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBRK-12500500
Zoro #
G316053476
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.1875" (3/16)
Max. Bore Depth
0.500" (1/2)
Head Width
0.159"
Min. Bore Dia.
0.1875" (3/16)
Details
Coating
UN
Description
0.1250in 1/8 Broach Width x 0.500in 1/2 Broach Depth x 0.159in Broach Height x 0.1875in 3/16 Shank DIA x 1.50in 1-1/2 Overall Length - Carbide Quick Change - Broaching- Standard Keyway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.