Shop MICRO 100
See all product information
Create Account
Quick Change - 0.125in 1/8 Broach Width x 1in Broach Depth x 0.159in Broach Height x 0.1875in
- Mfr # QBRK-125001000
- Zoro # G316053469
product price:Â
$
59.49
/ea
Key Features
Coating
UN
Shank Dia.
0.1875" (3/16)
Max. Bore Depth
1.000" (1)
Head Width
0.159"
Min. Bore Dia.
0.1875" (3/16)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QBRK-125001000
- Zoro #
- G316053469
- UPC #
- -
- Country of Origin
- United States
- Coating
- UN
Dimensions
- Shank Dia.
- 0.1875" (3/16)
- Max. Bore Depth
- 1.000" (1)
- Head Width
- 0.159"
- Min. Bore Dia.
- 0.1875" (3/16)
Description
0.1250in 1/8 Broach Width x 1.000in 1 Broach Depth x 0.159in Broach Height x 0.1875in 3/16 Shank DIA x 2.00in 2 Overall Length - Carbide Quick Change - Broaching- Standard Keyway
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.