
Quick Change - 0.125in 1/8 Broach Width x 1in Broach Depth x 0.159in Broach Height x 0.1875in
Mfr # QBRK-125001000K
Zoro # G216053477
product price:Â $53.45
/eaKey Features
Coating
NACRO
Shank Dia.
0.1875" (3/16)
Head Width
0.159"
Max. Bore Depth
1.000" (1)
Min. Bore Dia.
0.1875" (3/16)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QBRK-125001000K
Zoro #
G216053477
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.1875" (3/16)
Head Width
0.159"
Max. Bore Depth
1.000" (1)
Min. Bore Dia.
0.1875" (3/16)
Details
Coating
NACRO
Description
0.1250in 1/8 Broach Width x 1.000in 1 Broach Depth x 0.159in Broach Height x 0.1875in 3/16 Shank DIA x 2.00in 2 Overall Length - Carbide Quick Change - Broaching- Standard Keyway, nACRo Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.