Quick Change - 0.1875in 3/16 Broach Width x 1in Broach Depth x 0.276in Broach Height x 0.3125

  • Mfr # QBRK-187001000K

  • Zoro # G016053493


product price:  $79.79
/ea
Free Shipping & Returns

Key Features

Min. Bore Dia.
0.3125" (5/16)
Head Width
0.276"
Shank Dia.
0.3125" (5/16)
Coating
NACRO
Max. Bore Depth
1.000" (1)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QBRK-187001000K
Zoro #
G016053493
UPC #
-
Country of Origin
United States

Dimensions

Min. Bore Dia.
0.3125" (5/16)
Head Width
0.276"
Shank Dia.
0.3125" (5/16)
Max. Bore Depth
1.000" (1)

Details

Coating
NACRO

Description

0.1875in 3/16 Broach Width x 1.000in 1 Broach Depth x 0.276in Broach Height x 0.3125in 5/16 Shank DIA x 2.50in 2-1/2 Overall Length - Carbide Quick Change - Broaching- Standard Keyway, nACRo Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.