Quick Change - 0.250in 1/4 Broach Width x 1in Broach Depth x 0.323in Broach Height x 0.375in

  • Mfr # QBRK-250001000

  • Zoro # G816053488


product price:  $93.25
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.3750" (3/8)
Coating
UN
Min. Bore Dia.
0.3750" (3/8)
Max. Bore Depth
1.000" (1)
Head Width
0.323"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QBRK-250001000
Zoro #
G816053488
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.3750" (3/8)
Min. Bore Dia.
0.3750" (3/8)
Max. Bore Depth
1.000" (1)
Head Width
0.323"

Details

Coating
UN

Description

0.2500in 1/4 Broach Width x 1.000in 1 Broach Depth x 0.323in Broach Height x 0.3750in 3/8 Shank DIA x 2.50in 2-1/2 Overall Length - Carbide Quick Change - Broaching- Standard Keyway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.