Quick Change - .137in-.157in 3.5mm-4.0mm Hexagon W Range x 0.071in Broach W x 0.217in Broach
- Mfr # QBRH-3540
- Zoro # G516049620
product price:Â
$
62.69
/ea
Key Features
Shank Diameter
0.1875" (3/16)
Coating
UN
Max. Bore Depth
0.217"
Head Width
0.135"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QBRH-3540
- Zoro #
- G516049620
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Diameter
- 0.1875" (3/16)
- Max. Bore Depth
- 0.217"
- Head Width
- 0.135"
Details
- Coating
- UN
Description
.137in-.157in 3.5mm-4.0mm Hexagon Width Range x 0.0710in Broach Width x 0.217in Broach Depth x 0.135in Broach Height x 0.1875in 3/16 Shank DIA x 1.50in 1-1/2 Overall Length - Carbide Quick Change - Broaching- Hexagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.