Quick Change - .157in-.177in 4.0mm-4.5mm Hexagon W Range x 0.082in Broach W x 0.236in Broach

  • Mfr # QBRH-4045K

  • Zoro # G316049622


product price:  $57.35
/ea

Key Features

Max. Bore Depth
0.236"
Coating
NACRO
Head Width
0.155"
Shank Diameter
0.1875" (3/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QBRH-4045K
Zoro #
G316049622
UPC #
-
Country of Origin
United States

Dimensions

Max. Bore Depth
0.236"
Head Width
0.155"
Shank Diameter
0.1875" (3/16)

Details

Coating
NACRO

Description

.157in-.177in 4.0mm-4.5mm Hexagon Width Range x 0.0820in Broach Width x 0.236in Broach Depth x 0.155in Broach Height x 0.1875in 3/16 Shank DIA x 1.50in 1-1/2 Overall Length - Carbide Quick Change - Broaching- Hexagon, nACRo Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.