Quick Change - .177in-.196in 4.5mm-5.0mm Hexagon W Range x 0.092in Broach W x 0.276in Broach

  • Mfr # QBRH-4550K

  • Zoro # G116049624


product price:  $59.69
/ea

Key Features

Head Width
0.173"
Max. Bore Depth
0.276"
Coating
NACRO
Shank Diameter
0.2500" (1/4)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QBRH-4550K
Zoro #
G116049624
UPC #
-
Country of Origin
United States

Dimensions

Head Width
0.173"
Max. Bore Depth
0.276"
Shank Diameter
0.2500" (1/4)

Details

Coating
NACRO

Description

.177in-.196in 4.5mm-5.0mm Hexagon Width Range x 0.0920in Broach Width x 0.276in Broach Depth x 0.173in Broach Height x 0.2500in 1/4 Shank DIA x 2.00in 2 Overall Length - Carbide Quick Change - Broaching- Hexagon, nACRo Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.