Quick Change - .196in-.315in 5.0mm-8.0mm Hexagon W Range x 0.102in Broach W x 0.354in Broach
- Mfr # QBRH-5080
- Zoro # G016049618
product price:Â
$
64.25
/ea
Key Features
Max. Bore Depth
0.354"
Head Width
0.194"
Shank Diameter
0.2500" (1/4)
Coating
UN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QBRH-5080
- Zoro #
- G016049618
- UPC #
- -
- Country of Origin
- United States
- Coating
- UN
Dimensions
- Max. Bore Depth
- 0.354"
- Head Width
- 0.194"
- Shank Diameter
- 0.2500" (1/4)
Description
.196in-.315in 5.0mm-8.0mm Hexagon Width Range x 0.1020in Broach Width x 0.354in Broach Depth x 0.194in Broach Height x 0.2500in 1/4 Shank DIA x 2.00in 2 Overall Length - Carbide Quick Change - Broaching- Hexagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.