Zoro Homepage

Quick Change, Axial & Radial Profiling Tool, 0.070" Min Bore dia, Shank Dia.: 3/16"

  • Mfr # QPF-070600X

  • Zoro # G0984569


product price: $44.15
/ea

Key Features

Overall Length
2"
Shank Dia.
3/16"
Finish
AlTiN
Projection
0.0100"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPF-070600X
Zoro #
G0984569
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Shank Dia.
3/16"
Min. Bore Dia.
0.0700"
Max. Bore Depth
0.600"
Corner Radius
0.005"
Groove Width
0.0600"
Neck Dia.
0.0600"

Details

Finish
AlTiN
Projection
0.0100"
Cutting Direction
Right Hand
Offset
0.045"

Description

0.070" Min Bore DIA x 0.600" Max Bore Depth 0.0600" Tooth Width 0.010" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Axial & Radial Profiling Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.