Quick Change - C11 Tolerance Grade x 0.1626in Broach Width x 0.984in 63/64 Broach Depth x 0.215in

  • Mfr # QBRKM-4135025K

  • Zoro # G616053459


product price:  $52.45
/ea

Key Features

Head Width
0.215"
Coating
NACRO
Max. Bore Depth
0.984" (63/64)
Shank Dia.
0.2500" (1/4)
Min. Bore Dia.
0.2500" (1/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QBRKM-4135025K
Zoro #
G616053459
UPC #
-
Country of Origin
United States

Dimensions

Head Width
0.215"
Max. Bore Depth
0.984" (63/64)
Shank Dia.
0.2500" (1/4)
Min. Bore Dia.
0.2500" (1/4)

Details

Coating
NACRO

Description

C11 Tolerance Grade x 0.1626in Broach Width x 0.984in 63/64 Broach Depth x 0.215in Broach Height x 0.2500in 1/4 Shank DIA x 2.50in 2-1/2 Overall Length - Carbide Quick Change - Broaching- Metric Keyway, nACRo Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.