
Quick Change - C11 Tolerance Grade x 0.1626in Broach Width x 1.575in Broach Depth x 0.215in Broach
Mfr # QBRKM-4135040K
Zoro # G516053504
product price:Â $57.29
/eaKey Features
Max. Bore Depth
1.575"
Head Width
0.215"
Min. Bore Dia.
0.2500" (1/4)
Shank Dia.
0.2500" (1/4)
Coating
NACRO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QBRKM-4135040K
Zoro #
G516053504
UPC #
-
Country of Origin
United States
Dimensions
Max. Bore Depth
1.575"
Head Width
0.215"
Min. Bore Dia.
0.2500" (1/4)
Shank Dia.
0.2500" (1/4)
Details
Coating
NACRO
Description
C11 Tolerance Grade x 0.1626in Broach Width x 1.575in Broach Depth x 0.215in Broach Height x 0.2500in 1/4 Shank DIA x 3.00in 3 Overall Length - Carbide Quick Change - Broaching- Metric Keyway, nACRo Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.