
Quick Change - C11 Tolerance Grade x 0.2413in Broach W x 1.575in Broach Depth x 0.25in 1/4 Broac
Mfr # QBRKM-6135040K
Zoro # G416053529
product price:Â $75.75
/ea
Free Shipping & Returns
Key Features
Head Width
0.250" (1/4)
Max. Bore Depth
1.575"
Shank Dia.
0.3125" (5/16)
Min. Bore Dia.
0.3125" (5/16)
Coating
NACRO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QBRKM-6135040K
Zoro #
G416053529
UPC #
-
Country of Origin
United States
Dimensions
Head Width
0.250" (1/4)
Max. Bore Depth
1.575"
Shank Dia.
0.3125" (5/16)
Min. Bore Dia.
0.3125" (5/16)
Details
Coating
NACRO
Description
C11 Tolerance Grade x 0.2413in Broach Width x 1.575in Broach Depth x 0.250in 1/4 Broach Height x 0.3125in 5/16 Shank DIA x 3.00in 3 Overall Length - Carbide Quick Change - Broaching- Metric Keyway, nACRo Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.