
Quick Change - C11 Tolerance Grade x 0.2413in Broach Width x 0.984in 63/64 Broach Depth x 0.250in
Mfr # QBRKM-6135025K
Zoro # G016053530
product price:Â $68.49
/eaKey Features
Min. Bore Dia.
0.3125" (5/16)
Max. Bore Depth
0.984" (63/64)
Shank Dia.
0.3125" (5/16)
Head Width
0.250" (1/4)
Coating
NACRO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QBRKM-6135025K
Zoro #
G016053530
UPC #
-
Country of Origin
United States
Dimensions
Min. Bore Dia.
0.3125" (5/16)
Max. Bore Depth
0.984" (63/64)
Shank Dia.
0.3125" (5/16)
Head Width
0.250" (1/4)
Details
Coating
NACRO
Description
C11 Tolerance Grade x 0.2413in Broach Width x 0.984in 63/64 Broach Depth x 0.250in 1/4 Broach Height x 0.3125in 5/16 Shank DIA x 2.50in 2-1/2 Overall Length - Carbide Quick Change - Broaching- Metric Keyway, nACRo Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.