
Quick Change, Countersink and Chamfer Tool, 0.1875" (3/16) Shank dia, Length of Cut: 3/64"
Mfr # QCS-125-090X
Zoro # G0985409
product price: $46.95
/eaKey Features
Number of Flutes
3
Included Angle
90 Degrees
Length of Cut
3/64"
Overall Length
1-1/2"
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QCS-125-090X
Zoro #
G0985409
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/64"
Overall Length
1-1/2"
Flute Length
0.113"
Shank Dia.
3/16"
Neck Length
1/2"
Details
Number of Flutes
3
Included Angle
90 Degrees
Finish
AlTiN
Description
0.1875" (3/16) Shank DIA x 45° per side Carbide Flat Quick Change - Countersink and Chamfer Tool, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.