Zoro Homepage

Quick Change, Countersink and Chamfer Tool, 0.1875" (3/16) Shank dia

  • Mfr # QCS-125-082X

  • Zoro # G0979510


product price: $40.95
/ea

Key Features

Number of Flutes
3
Included Angle
82 Degrees
Length of Cut
0.055"
Overall Length
1-1/2"
Finish
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCS-125-082X
Zoro #
G0979510
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.055"
Overall Length
1-1/2"
Flute Length
0.118"
Neck Length
1/2"
Shank Dia.
3/16"

Details

Number of Flutes
3
Included Angle
82 Degrees
Finish
AlTiN

Description

0.1875" (3/16) Shank DIA x 41° per side Carbide Flat Quick Change - Countersink and Chamfer Tool, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.