
Quick Change, Countersink and Chamfer Tool, 0.1875" (3/16) Shank dia
Mfr # QCS-187-060X
Zoro # G0984054
product price: $42.45
/eaKey Features
Number of Flutes
4
Included Angle
60 Degrees
Length of Cut
0.128"
Overall Length
2"
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QCS-187-060X
Zoro #
G0984054
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.128"
Overall Length
2"
Flute Length
0.258"
Shank Dia.
3/16"
Details
Number of Flutes
4
Included Angle
60 Degrees
Finish
AlTiN
Description
0.1875" (3/16) Shank DIA x 30° per side Carbide Flat Quick Change - Countersink and Chamfer Tool, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.