
Quick Change, Countersink and Chamfer Tool, 0.2500" (1/4) Shank dia, Length of Cut: 0.173"
Mfr # QCS-250-060X
Zoro # G0985086
product price: $50.89
/eaKey Features
Number of Flutes
6
Included Angle
60 Degrees
Length of Cut
0.173"
Overall Length
2-1/2"
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QCS-250-060X
Zoro #
G0985086
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.173"
Overall Length
2-1/2"
Shank Dia.
1/4"
Flute Length
0.346"
Details
Number of Flutes
6
Included Angle
60 Degrees
Finish
AlTiN
Description
0.2500" (1/4) Shank DIA x 30° per side Carbide Flat Quick Change - Countersink and Chamfer Tool, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.