Zoro Homepage

Quick Change, Countersink and Chamfer Tool, 0.2500" (1/4) Shank dia

  • Mfr # QCS-250-100X

  • Zoro # G0987396


product price: $50.59
/ea

Key Features

Number of Flutes
6
Included Angle
90 Degrees
Length of Cut
0.100"
Overall Length
2-1/2"
Finish
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCS-250-100X
Zoro #
G0987396
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.100"
Overall Length
2-1/2"
Shank Dia.
1/4"
Flute Length
0.221"

Details

Number of Flutes
6
Included Angle
90 Degrees
Finish
AlTiN

Description

0.2500" (1/4) Shank DIA x 45° per side Carbide Flat Quick Change - Countersink and Chamfer Tool, 6 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.