
Quick Change, Countersink and Chamfer Tool, 0.3125" (5/16) Shank dia, Included Angle: 90 Degrees
Mfr # QCS-312-090
Zoro # G0985174
product price: $64.75
/eaKey Features
Number of Flutes
6
Included Angle
90 Degrees
Length of Cut
0.126"
Overall Length
2-1/2"
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QCS-312-090
Zoro #
G0985174
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.126"
Overall Length
2-1/2"
Flute Length
0.277"
Shank Dia.
5/16"
Details
Number of Flutes
6
Included Angle
90 Degrees
Finish
UN
Description
0.3125" (5/16) Shank DIA x 45° per side Carbide Flat Quick Change - Countersink and Chamfer Tool, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.