Zoro Homepage
This item is Discontinued.
Micro 100 Quick Change, Countersink and Chamfer Tool, 0.5000" (1/2) Shank dia, Finish: UN QCS-500-060

Quick Change, Countersink and Chamfer Tool, 0.5000" (1/2) Shank dia, Finish: UN (Discontinued)

  • Mfr # QCS-500-060
  • Zoro # G0989329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCS-500-060
Zoro #
G0989329
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.364"
Overall Length
3"
Shank Dia.
1/2"
Flute Length
0.752"

Details

Number of Flutes
6
Included Angle
60 Degrees
Finish
UN

Description

0.5000" (1/2) Shank DIA x 30° per side Carbide Flat Quick Change - Countersink and Chamfer Tool, 6 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.