
Quick Change, Countersink and Chamfer Tool, 0.5000" (1/2) Shank dia, Length of Cut: 0.210"
Mfr # QCS-500-090
Zoro # G0986504
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
6
Included Angle
90 Degrees
Length of Cut
0.210"
Overall Length
3"
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QCS-500-090
Zoro #
G0986504
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.210"
Overall Length
3"
Shank Dia.
1/2"
Flute Length
0.433"
Details
Number of Flutes
6
Included Angle
90 Degrees
Finish
UN
Description
0.5000" (1/2) Shank DIA x 45° per side Carbide Flat Quick Change - Countersink and Chamfer Tool, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.