Quick Change Dog Leg Tool Holder Metric (Discontinued)
- Mfr # QDLM-16-187-500
- Zoro # G7871421
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QDLM-16-187-500
Zoro #
G7871421
UPC #
728709156957
Country of Origin
United States
Dimensions
Overall Length
6.600 in
Shank Size
3/16 in
Details
Item
Boring Head Holder
Type
Quick Change Double Ended Sleeve
For Use With
Dog Leg Tool Holding System, Utilizes Micro-Quick Solid Carbide Tooling
Coolant Fed
Coolant Through
Style
Metric
Shank
.1875"
Series
QDLM
Shank Type - Machining
Straight
Measurement System
Metric
Description
Boring Head Holder, QDLM, Overall Length 6.600 in, Shank Type - Machining Straight, For Use With Dog Leg Tool Holding System, Utilizes Micro-Quick Solid Carbide Tooling, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.