Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QDL-500-187-1000
Zoro #
G7943966
UPC #
728709156711
Country of Origin
United States
Dimensions
Overall Length
4.500 in
Shank Size
3/16 in
Details
Item
Boring Head Holder
Type
Dog Leg Tool Holder
For Use With
Dog Leg Tool Holding System, Utilizes Micro-Quick Solid Carbide Tooling
Coolant Fed
Coolant Through
Style
Inch
Shank
.1875"
Series
QDL
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Description
Boring Head Holder, QDL, Overall Length 4.500 in, Shank Type - Machining Straight, For Use With Dog Leg Tool Holding System, Utilizes Micro-Quick Solid Carbide Tooling, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.