
Quick Change Face Grooving Tool, 0.3025 Min Bore , 3/4 Max
Mfr # QFGI-2609X
Zoro # G611239643
product price: $66.19
/eaKey Features
Overall Length
2 in
Shank Dia.
5/16 in
Bore Dia.
0.3025 in
Finish
AlTiN
Left/Right Hand
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QFGI-2609X
Zoro #
G611239643
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Shank Dia.
5/16 in
Bore Dia.
0.3025 in
Head Width
0.303 in
Max. Bore Depth
3/4 in
Neck Dia.
0.2775 in
Length from Holder
0.853 in
Tooth Width
1/16 in
Details
Finish
AlTiN
Left/Right Hand
Right Hand
Overall Reach
3/4 in
Projection
1/8 in
Centerline Offset
0.1463 in
Description
0.3025 Min Bore Dia X3/4 Max Bore Depth X 0.0620 1/16 Tooth Width X 0.1250 1/8 Projection X 0.3125 5/16 Shank Dia X 2.00 2 Overall Length - Carbide Quick Change - Face Grooving - Internal Tooth Right Hand, Altin Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.