Zoro Homepage

Quick Change - Face Grooving Tool .490 D X .062 W X .150 Proj.QFG, AlTiN

  • Mfr # QFG-1206X

  • Zoro # G211946729


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Dia.
1/2 in
Bore Dia.
0.4900 in
Finish
AlTiN
Tooth Width
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFG-1206X
Zoro #
G211946729
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/2 in
Bore Dia.
0.4900 in
Tooth Width
1/16 in
Max. Bore Depth
1.450 in
Length from Holder
1.540 in
Head Width
0.490 in

Details

Finish
AlTiN
Overall Reach
1.450 in
SAE or Metric
SAE
Centerline Offset
0.2400 in
Projection
0.1500 in
Left/Right Hand
Right Hand

Description

0.4900in Min Bore DIA x 1.450in Max Bore Depth x 0.0620in 1/16 Tooth Width x 0.1500in Projection x 0.5000in 1/2 Shank DIA x 3.00in 3 Overall Length - Carbide Quick Change - Face Grooving Right Hand, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.