Zoro Homepage

Quick Change - Face Grooving Tool .490 D X .062 W X .150 Proj.QFG

  • Mfr # QFG-1206

  • Zoro # G711946519


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Dia.
1/2 in
Bore Dia.
0.4900 in
Finish
UN
Head Width
0.490 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFG-1206
Zoro #
G711946519
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/2 in
Bore Dia.
0.4900 in
Head Width
0.490 in
Length from Holder
1.540 in
Max. Bore Depth
1.450 in
Tooth Width
1/16 in

Details

Finish
UN
Projection
0.1500 in
SAE or Metric
SAE
Left/Right Hand
Right Hand
Centerline Offset
0.2400 in
Overall Reach
1.450 in

Description

0.4900in Min Bore DIA x 1.450in Max Bore Depth x 0.0620in 1/16 Tooth Width x 0.1500in Projection x 0.5000in 1/2 Shank DIA x 3.00in 3 Overall Length - Carbide Quick Change - Face Grooving Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.