
Quick Change, Face Grooving Tool Full Radius, 0.230" Min Bore dia, Finish: UN
Mfr # QFGF-230-020
Zoro # G0998919
product price: $44.65
/eaKey Features
Overall Length
2"
Shank Dia.
1/4"
Groove Width
0.0200"
Finish
UN
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QFGF-230-020
Zoro #
G0998919
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2"
Shank Dia.
1/4"
Groove Width
0.0200"
Min. Bore Dia.
0.2300"
Radius
0.0100"
Split Length
0.190"
Details
Finish
UN
Cutting Direction
Right Hand
Projection
0.0500"
Description
0.230" Min Bore DIA x 0.0200" Tooth Width 0.050" Projection x 0.2500" (1/4) Shank DIA x 2.00" (2) Overall Length x 0.0100" Radius - Carbide Quick Change - Face Grooving Full Radius Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.