Zoro Homepage

Quick Change Face Grooving Tool Full Radius, 0.3650 Min Bore, 1-1/4 Max

  • Mfr # QFGIF-2969

  • Zoro # G411239874


product price: $85.75
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
3/8 in
Bore Dia.
0.3650 in
Finish
UN
Max. Bore Depth
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFGIF-2969
Zoro #
G411239874
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
3/8 in
Bore Dia.
0.3650 in
Max. Bore Depth
1-1/4 in
Length from Holder
1.353 in
Neck Dia.
0.3400 in
Tooth Width
0.1180 in
Radius
0.0590 in
Head Width
0.365 in

Details

Finish
UN
Centerline Offset
0.1775 in
Projection
0.2360 in
Left/Right Hand
Right Hand
Overall Reach
1-1/4 in

Description

0.3650 Min Bore Dia X 1-1/4 Max Bore Depth X 0.1180 Tooth Width X 0.2360 Projection X 0.3750 3/8 Shank Dia X 2.50 2-1/2 Overall Length X 0.0590 Radius - Carbide Quick Change - Face Grooving - Internal Tooth Full Radius Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.