Zoro Homepage

Quick Change, Face Grooving Tool Full Radius, 0.375" (3/8) Min Bore dia, Finish: AlTiN

  • Mfr # QFGF-375-078X

  • Zoro # G1001965


product price: $94.45
/ea
Free Shipping & Returns

Key Features

Overall Length
2"
Shank Dia.
3/8"
Groove Width
5/64"
Cutting Direction
Right Hand
Projection
0.1000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFGF-375-078X
Zoro #
G1001965
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Shank Dia.
3/8"
Groove Width
5/64"
Radius
0.0390"
Min. Bore Dia.
3/8"
Split Length
0.260"

Details

Finish
AlTiN
Cutting Direction
Right Hand
Projection
0.1000"

Description

0.375" (3/8) Min Bore DIA x 0.0780" (5/64) Tooth Width 0.100" Projection x 0.3750" (3/8) Shank DIA x 2.00" (2) Overall Length x 0.0390" Radius - Carbide Quick Change - Face Grooving Full Radius Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.