
Quick Change, Face Grooving Tool Full Radius, 0.375" (3/8) Min Bore dia, Groove Width: 3/32"
Mfr # QFGF-375-093X
Zoro # G0995820
product price: $96.35
/ea
Free Shipping & Returns
Key Features
Overall Length
2"
Shank Dia.
3/8"
Groove Width
3/32"
Radius
0.0465"
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QFGF-375-093X
Zoro #
G0995820
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2"
Shank Dia.
3/8"
Groove Width
3/32"
Radius
0.0465"
Split Length
0.260"
Min. Bore Dia.
3/8"
Details
Finish
AlTiN
Cutting Direction
Right Hand
Projection
0.1000"
Description
0.375" (3/8) Min Bore DIA x 0.0930" (3/32) Tooth Width 0.100" Projection x 0.3750" (3/8) Shank DIA x 2.00" (2) Overall Length x 0.0465" Radius - Carbide Quick Change - Face Grooving Full Radius Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.