Zoro Homepage

Quick Change - Grooving Tools - Full Radius .370 D X .087 W X .750 Depth QFR

  • Mfr # QFR-4895

  • Zoro # G411946406


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Overall Length
2 in
Shank Dia.
3/8 in
Bore Dia.
0.3920 in
Tooth Width
0.0870 in
Left/Right Hand
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFR-4895
Zoro #
G411946406
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/8 in
Bore Dia.
0.3920 in
Tooth Width
0.0870 in
Max. Bore Depth
3/4 in
Head Width
0.370 in
Length from Holder
0.853 in
Radius
0.0435 in
Neck Dia.
0.2200 in

Details

Finish
UN
Left/Right Hand
Right Hand
SAE or Metric
SAE
Centerline Offset
0.1825 in
Projection
0.1500 in

Description

0.3920in Min Bore DIA x 0.750in 3/4 Max Bore Depth x 0.0870in Tooth Width x 0.1500in Projection x 0.3750in 3/8 Shank DIA x 2.00in 2 Overall Length x 0.0435in Radius - Carbide Quick Change - Full Radius Grooving Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.